EATON ECN0511AJA-A29 | BJ3LHM

EATON ECN0511AJA-A29 Non-Reversing Motor Control Starter, 120V/60-110V/50Hz, Size 1, Nema 1, Hand/Off/Auto

Item: BJ3LHM Model: ECN0511AJA-A29
In Stock

Get it by Tuesday, Jun 10

€3,273.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Actuator TypeHAND/OFF/AUTO with red RUN pilot light
Coil Voltage110/120V
Contact Configuration1NO-1NC side-mounted auxiliary contacts
Disconnect Fuse Clip TypeNone
Frequency50/60 Hz
Height9"
Length17"
Nema Enclosure RatingNEMA 1
Product NameEaton Freedom NEMA motor control starter
Size1
TypeNon-combination Non-reversing Starter
Warranty1 yr.
Width14"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)22.86
Ship length (cm)43.18
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelPhaseHeightPrice
EATON ECN0501ABA | BJ3KLJ ECN0501ABA-7.15"€1,474.37
EATON ECN0501AAA-E3 | BJ3KLL ECN0501AAA-E3-9 1/2"€1,876.29
EATON ECN0501AAA-A29 | BJ3KLM ECN0501AAA-A29-7"€1,778.79
EATON ECN0501AAA-A27 | BJ3KLW ECN0501AAA-A27-7"€1,376.87
EATON ECN0501ACA | BJ3KLX ECN0501ACA-7.15"€2,073.28
EATON ECN0501AAA | BJ3KLZ ECN0501AAA-7 2/5"€879.46
EATON ECN0501ADA | BJ3KMA ECN0501ADA37.15"€1,733.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0511AJA-A29 Non-Reversing Motor Control Starter, 120V/60-110V/50Hz, Size 1, Nema 1, Hand/Off/Auto
€3,273.06 /unit