EATON ECN0501TAA | BJ3LBE

EATON ECN0501TAA Non-Reversing Motor Control Starter, 24V/60 Hz, Nema 1, Nema Size 0

Item: BJ3LBE Model: ECN0501TAA
In Stock

Get it by Tuesday, Jun 10

€1,156.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Coil Voltage24V
Frequency60 Hz
Height7.3"
Length11 3/5"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 0
Product NameEaton Freedom NEMA motor control starter
TypeNon-combination Non-reversing Starter
Warranty1 yr.
Width7 4/5"

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)18.54
Ship length (cm)29.46
Ship width (cm)19.81
Country of OriginUS

Product Variants

ProductModelPhaseHeightPrice
EATON ECN0501ABA | BJ3KLJ ECN0501ABA-7.15"€1,474.37
EATON ECN0501AAA-E3 | BJ3KLL ECN0501AAA-E3-9 1/2"€1,876.29
EATON ECN0501AAA-A29 | BJ3KLM ECN0501AAA-A29-7"€1,778.79
EATON ECN0501AAA-A27 | BJ3KLW ECN0501AAA-A27-7"€1,376.87
EATON ECN0501ACA | BJ3KLX ECN0501ACA-7.15"€2,073.28
EATON ECN0501AAA | BJ3KLZ ECN0501AAA-7 2/5"€879.46
EATON ECN0501ADA | BJ3KMA ECN0501ADA37.15"€1,733.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0501TAA Non-Reversing Motor Control Starter, 24V/60 Hz, Nema 1, Nema Size 0
€1,156.02 /unit