Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON ECN0501EAA-R63/C | BJ3KWF

EATON ECN0501EAA-R63/C NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 0, 18 A, 208 VAC Coil

Item: BJ3KWF Model: ECN0501EAA-R63/CCross Ref: 6VLG3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,083.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
ActionNonreversing
Auxiliary Contact Module Capacity4
Depth5 21/25"
FeaturesSolid State Overload Relay
Height12 3/5"
Horsepower @ Single Phase - 120v Ac1 hp
Horsepower @ Single Phase - 240v Ac2 hp
Horsepower @ Three Phase - 208v Ac3 hp
Horsepower @ Three Phase - 600v Ac5 hp
Hp @ 1 Phase - 120v1 hp
Hp @ 3 Phase - 208v3 hp
Hp @ 3 Phase - 240v3 hp
Hp @ 3 Phase - 480v5 hp
Hp @ 3 Phase - 575v5 hp
IncludesSolid State Overload Relay
Includes Auxiliary ContactsYes
Max. Overload Relay Amps Setting20A
Minimum Overload Relay Current Setting4A
Mounting StyleSurface
Number Of Auxillary Contacts2
Number Of Poles3
Overall Depth10 19/25"
Overall Height7.15"
Overall Width6.06"
Overload Protection TypeElectronic
Phase3
Thermal Unit CodeNot Applicable
Width7.73"
Auxiliary Contacts Included1NO/1NC
Coil Voltage208V AC
Frequency60 Hz
Horsepower @ Three Phase - 240v Ac3 hp
Horsepower @ Three Phase - 480v Ac5 hp
Max Current (ac)18A
Maximum Overload Relay Current Setting20A
Maximum Voltage Rating600V AC
Nema Enclosure Rating1
Nema Size0
Nominal Coil Voltage @ 60hz208V AC
Reversing CapabilityNon-Reversing
SeriesFreedom Series
StandardsUL E1491
Starter StyleNEMA
Thermal Units RequiredNone (Not Applicable to Electronic Overloads)
Trip Class10A/10/20/30

Shipping Info:

Ship weight (kg) 4.2075
Ship height (cm)18.16
Ship length (cm)27.33
Ship width (cm)15.39
Country of OriginUS

Product Variants

ProductModelHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 1 Phase - 120vNumber Of PolesHeightDepthPrice
EATON ECN0501AAA-R63/B | BJ3KLQ ECN0501AAA-R63/B3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€812.22
EATON ECN0501AAA-R63/C | BJ3KLT ECN0501AAA-R63/C3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€867.81
EATON ECN0501BAA-R63/C | BJ3KPT ECN0501BAA-R63/C3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€867.81
EATON ECN0501BAA-R63/B | BJ3KQA ECN0501BAA-R63/B3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€755.61
EATON ECN0501CAA-R63/C | BJ3KRT ECN0501CAA-R63/C3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€867.81
EATON ECN0501CAA-R63/B | BJ3KTL ECN0501CAA-R63/B3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€755.61
EATON ECN0501EAA-R63/B | BJ3KWE ECN0501EAA-R63/B3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€755.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0501EAA-R63/C NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 0, 18 A, 208 VAC Coil
€1,083.83 /unit