EATON ECL04E1A2A | BJ3KFJ

EATON ECL04E1A2A Magnetically Held Lighting Contactor, 100A, NEMA 1, 110-120V/50-60 Hz, 2P, 90mm Frame

Item: BJ3KFJ Model: ECL04E1A2A
In Stock

Get it by Monday, Jun 16

€4,341.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Amperage Rating100A
Coil Voltage110-120V AC
Contact Rating100A
Enclosure MaterialSteel
Frame Size90 mm
Frequency50/60 Hz
Height23.38"
Length11.66"
Nema Enclosure RatingNEMA 1
NotesWhen Using Three-Position Selector Switch, MOD C20 Must Also Be Used (ECL04, ECL13, ECL15). Ampere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
OperationMechanically Held, Magnetically Latched
SeriesA202
TypeNon-combination Mechanically Held And Magnetically Latched
Warranty1 yr.
Width8.03"

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)59.39
Ship length (cm)29.62
Ship width (cm)20.4
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON ECL04C1A2A-C20 | BJ3JXZ ECL04C1A2A-C20-12 3/5"€2,331.93
EATON ECL04C1A2A-C20S3 | BJ3JYB ECL04C1A2A-C20S3-12 3/5"€2,950.73
EATON ECL04C1A2A | BJ3JYE ECL04C1A2A-12 3/5"€1,352.99
EATON ECL04C1A3A | BJ3JYH ECL04C1A3A-12 3/5"€1,446.51
EATON ECL04C1A3A-C20S3 | BJ3JYK ECL04C1A3A-C20S3-12 3/5"€3,044.25
EATON ECL04C1A4A | BJ3JYL ECL04C1A4A-12 3/5"€1,538.04
EATON ECL04C1A4A-C20 | BJ3JYP ECL04C1A4A-C20-12 3/5"€2,513.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECL04E1A2A Magnetically Held Lighting Contactor, 100A, NEMA 1, 110-120V/50-60 Hz, 2P, 90mm Frame
€4,341.53 /unit