EATON ECL03D4A2A | BJ3JVW

EATON ECL03D4A2A Electrically Held Lighting Contactor, 60A, NEMA 4X, 110-120V/50-60 Hz, 2P, 65mm Frame

Item: BJ3JVW Model: ECL03D4A2A
In Stock

Get it by Tuesday, Jun 17

€4,206.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Amperage Rating60A
Coil Voltage110-120V AC
Contact Rating60A
Enclosure MaterialStainless Steel
Frame Size65 mm
Frequency50/60 Hz
Height14.188"
Length11"
Nema Enclosure RatingNema 4X
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
OperationElectrically Held
SeriesA202
TypeNon-combination Electrically Held
Warranty1 yr.
Width8 1/2"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)36.04
Ship length (cm)27.94
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON CN35AN2AB | BH9ZEH CN35AN2AB-3 22/25"€1,076.53
EATON CN35AN3XLB | BH9ZEL CN35AN3XLB-3 22/25"€1,123.31
EATON CN35AN2CB | BH9ZEQ CN35AN2CB-3 22/25"-
RFQ
EATON CN35AN2UB | BH9ZET CN35AN2UB-3 22/25"€978.57
EATON CN35AN3AB | BH9ZEU CN35AN3AB-3 22/25"-
RFQ
EATON CN35AN4AB | BH9ZEV CN35AN4AB-3 22/25"€1,486.27
EATON CN35AN3BB | BH9ZEW CN35AN3BB-3 22/25"€1,076.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECL03D4A2A Electrically Held Lighting Contactor, 60A, NEMA 4X, 110-120V/50-60 Hz, 2P, 65mm Frame
€4,206.23 /unit