EATON ECL03B8B2A | BJ3JLB

EATON ECL03B8B2A Electrically Held Lighting Contactor, 20A, NEMA 12, 220-240V/50-60 Hz, 2P, 45mm Frame

Item: BJ3JLB Model: ECL03B8B2A
In Stock

Get it by Tuesday, Jun 17

€1,750.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Amperage Rating20A
Coil Voltage220-240V AC
Enclosure MaterialSteel
Frame Size45 mm
Frequency50/60 Hz
Height13.31"
Length9 21/25"
Nema Enclosure RatingNEMA 12
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
OperationElectrically Held
SeriesA202
TypeNon-combination Electrically Held
Warranty1 yr.
Width7.51"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)33.81
Ship length (cm)24.99
Ship width (cm)19.08
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON CN35AN2AB | BH9ZEH CN35AN2AB-3 22/25"€1,076.53
EATON CN35AN3XLB | BH9ZEL CN35AN3XLB-3 22/25"€1,123.31
EATON CN35AN2CB | BH9ZEQ CN35AN2CB-3 22/25"-
RFQ
EATON CN35AN2UB | BH9ZET CN35AN2UB-3 22/25"€978.57
EATON CN35AN3AB | BH9ZEU CN35AN3AB-3 22/25"-
RFQ
EATON CN35AN4AB | BH9ZEV CN35AN4AB-3 22/25"€1,486.27
EATON CN35AN3BB | BH9ZEW CN35AN3BB-3 22/25"€1,076.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECL03B8B2A Electrically Held Lighting Contactor, 20A, NEMA 12, 220-240V/50-60 Hz, 2P, 45mm Frame
€1,750.93 /unit