EATON ECH2411CJE | BJ3JAF

EATON ECH2411CJE Non-Reversing Motor Control Starter, 480/120V, Hand/Off/Auto Run Pilot Device, 15A

Item: BJ3JAF Model: ECH2411CJE
In Stock

Get it by Tuesday, Jun 10

€5,010.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
AccessoriesHAND/OFF/AUTO with Red RUN Pilot Device
Circuit Protection30A
Circuit Protection TypeMagnetic Circuit Protector
Coil Voltage480/120V
Height14.37"
Length6.7"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 1
Product NameEaton Freedom NEMA motor control starter
Special FeaturesWith Control Power Transformer
TypeCombination Non reversing AAA circuit Breaker
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width16.26"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)36.5
Ship length (cm)17.02
Ship width (cm)41.3
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON ECH2401BAB | BJ3HUB ECH2401BAB14.37"€3,710.80
EATON ECH2401BAC | BJ3HUE ECH2401BAC14.37"€3,710.80
EATON ECH2401BHB | BJ3HUL ECH2401BHB14.37"€4,267.91
EATON ECH2401BAD | BJ3HUN ECH2401BAD14.37"€3,710.80
EATON ECH2401BHD | BJ3HUR ECH2401BHD14.37"€4,267.91
EATON ECH2401BAE | BJ3HUT ECH2401BAE14.37"€3,710.80
EATON ECH2401BJC | BJ3HUU ECH2401BJC14.37"€4,884.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECH2411CJE Non-Reversing Motor Control Starter, 480/120V, Hand/Off/Auto Run Pilot Device, 15A
€5,010.07 /unit