EATON ECH2201DHC | BJ3HNE

EATON ECH2201DHC Non-Reversing Motor Control Starter, 575V/60 Hz, Hand/Off/Auto Pilot Device, 7 A

Item: BJ3HNE Model: ECH2201DHC
In Stock

Get it by Tuesday, Jun 17

€3,678.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
AccessoriesHAND/OFF/AUTO Pilot Device
Circuit Protection7A
Circuit Protection TypeMagnetic Circuit Protector
Coil Voltage575V
Frequency60 Hz
Height14.37"
Length6.7"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 0
Product NameEaton Freedom NEMA motor control starter
TypeCombination Non reversing AAA circuit Breaker
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width16.26"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)36.5
Ship length (cm)17.02
Ship width (cm)41.3
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON ECH2201AAB | BJ3HLD ECH2201AAB14.37"€3,091.99
EATON ECH2201AAC | BJ3HLE ECH2201AAC14.37"€3,091.99
EATON ECH2201AAE | BJ3HLG ECH2201AAE14.37"€3,091.99
EATON ECH2201AHC | BJ3HLH ECH2201AHC14.37"€3,678.96
EATON ECH2201AAD | BJ3HLJ ECH2201AAD14.37"€3,091.99
EATON ECH2201AHB | BJ3HLK ECH2201AHB14.37"€3,678.96
EATON ECH2201AHE | BJ3HLL ECH2201AHE14.37"€3,678.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECH2201DHC Non-Reversing Motor Control Starter, 575V/60 Hz, Hand/Off/Auto Pilot Device, 7 A
€3,678.96 /unit