EATON ECH1801BAA | BJ3HBH

EATON ECH1801BAA Non-Reversing Motor Control Starter, 120/60Hz, Nema 3, Hand/Off/Auto Run Pilot Device

Item: BJ3HBH Model: ECH1801BAA
In Stock

Get it by Thursday, Jun 12

€3,846.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Coil Voltage240/120V
Height14.37"
Length6.7"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 0
Product NameEaton Freedom NEMA motor control starter
Special FeaturesWith Control Power Transformer
TypeCombination Non reversing AAA fusible Disconnect
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width16.26"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)36.5
Ship length (cm)17.02
Ship width (cm)41.3
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON ECH1801BHC | BJ3HBN ECH1801BHC14.37"€4,893.51
EATON ECH1801BAC | BJ3HBQ ECH1801BAC14.37"€4,125.20
EATON ECH1801BHA | BJ3HBT ECH1801BHA14.37"€4,932.58
EATON ECH1801BJA | BJ3HBZ ECH1801BJA14.37"€5,415.98
EATON ECH1801CAA | BJ3HCD ECH1801CAA14.37"€3,846.29
EATON ECH1801BJC | BJ3HCF ECH1801BJC14.37"€5,699.66
EATON ECH1801CAC | BJ3HCJ ECH1801CAC14.37"€4,125.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECH1801BAA Non-Reversing Motor Control Starter, 120/60Hz, Nema 3, Hand/Off/Auto Run Pilot Device
€3,846.29 /unit