EATON ECC04C8H3A-P8 | BJ3GPX

EATON ECC04C8H3A-P8 Enclosed Lighting Contactor, NEMA 12, 277V Coil, 3P, On/Off Pushbutton

Item: BJ3GPX Model: ECC04C8H3A-P8
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Amperage Rating30A
Coil Voltage277V AC
Enclosure FinishPainted
Enclosure MaterialSteel
Frequency60 Hz
Height14.37"
Length7.51"
Nema Enclosure RatingNEMA 12
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
Width16.26"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)36.5
Ship length (cm)19.08
Ship width (cm)41.3
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON ECC04C1A2A | BJ3GCV ECC04C1A2A-12 3/5"€3,063.80
EATON ECC04C1A2A-P8 | BJ3GCX ECC04C1A2A-P8-12 3/5"€3,260.59
EATON ECC04C1A2A-C18 | BJ3GCZ ECC04C1A2A-C18-12 3/5"-
RFQ
EATON ECC04C1A4A-C18 | BJ3GDD ECC04C1A4A-C18-12 3/5"€3,493.82
EATON ECC04C1A2A-S3 | BJ3GDG ECC04C1A2A-S3-12 3/5"-
RFQ
EATON ECC04C1A3A | BJ3GDH ECC04C1A3A-12 3/5"€2,760.35
EATON ECC04C1A3A-S3P23 | BJ3GDK ECC04C1A3A-S3P23-12 3/5"€5,227.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECC04C8H3A-P8 Enclosed Lighting Contactor, NEMA 12, 277V Coil, 3P, On/Off Pushbutton