EATON ECC04C1ABA-S3 | BJ3GFW

EATON ECC04C1ABA-S3 Enclosed Lighting Contactor, 30A, NEMA 1, 110-120V/50-60 Hz Coil, 12P

Item: BJ3GFW Model: ECC04C1ABA-S3
In Stock

Get it by Friday, Jun 13

€7,711.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
AccessoriesHAND/OFF/AUTO Selector Switch
Amperage Rating30A
Coil Voltage440-480V AC
Contact Rating30A
Enclosure MaterialSteel
Frequency50/60 Hz
Height12 3/5"
Length7.62"
Nema Enclosure RatingNEMA 1
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
OperationMechanically Held, Magnetically Latched
SeriesC30Cn
Transformer TypeStandard Size Control Power Transformer
TypeNon-combination Electrically And Mechanically Held
Warranty1 yr.
Width6"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)32
Ship length (cm)19.35
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON ECC04C1A2A | BJ3GCV ECC04C1A2A-12 3/5"€3,063.80
EATON ECC04C1A2A-P8 | BJ3GCX ECC04C1A2A-P8-12 3/5"€3,260.59
EATON ECC04C1A2A-C18 | BJ3GCZ ECC04C1A2A-C18-12 3/5"-
RFQ
EATON ECC04C1A4A-C18 | BJ3GDD ECC04C1A4A-C18-12 3/5"€3,493.82
EATON ECC04C1A2A-S3 | BJ3GDG ECC04C1A2A-S3-12 3/5"-
RFQ
EATON ECC04C1A3A | BJ3GDH ECC04C1A3A-12 3/5"€2,760.35
EATON ECC04C1A3A-S3P23 | BJ3GDK ECC04C1A3A-S3P23-12 3/5"€5,227.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECC04C1ABA-S3 Enclosed Lighting Contactor, 30A, NEMA 1, 110-120V/50-60 Hz Coil, 12P
€7,711.18 /unit