EATON ECC04C1AAA | BJ3GFM

EATON ECC04C1AAA Mechanically Held Lighting Contactor, NEMA 1, 110-120V/50-60 Hz, 10P

Item: BJ3GFM Model: ECC04C1AAA
In Stock

Get it by Tuesday, Jun 17

€6,184.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
AccessoriesSTART/STOP Pushbutton
Amperage Rating30A
Coil Voltage110-120V AC
Contact Rating30A
Enclosure MaterialSteel
Frequency50/60 Hz
Height12 3/5"
Length7.62"
Nema Enclosure RatingNEMA 1
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
OperationMechanically Held, Magnetically Latched
SeriesC30Cn
TypeNon-combination Electrically And Mechanically Held
Warranty1 yr.
Width6"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)32
Ship length (cm)19.35
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON ECC04C1A2A | BJ3GCV ECC04C1A2A-12 3/5"€3,063.80
EATON ECC04C1A2A-P8 | BJ3GCX ECC04C1A2A-P8-12 3/5"€3,260.59
EATON ECC04C1A2A-C18 | BJ3GCZ ECC04C1A2A-C18-12 3/5"-
RFQ
EATON ECC04C1A4A-C18 | BJ3GDD ECC04C1A4A-C18-12 3/5"€3,493.82
EATON ECC04C1A2A-S3 | BJ3GDG ECC04C1A2A-S3-12 3/5"-
RFQ
EATON ECC04C1A3A | BJ3GDH ECC04C1A3A-12 3/5"€2,760.35
EATON ECC04C1A3A-S3P23 | BJ3GDK ECC04C1A3A-S3P23-12 3/5"€5,227.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECC04C1AAA Mechanically Held Lighting Contactor, NEMA 1, 110-120V/50-60 Hz, 10P
€6,184.39 /unit