EATON ECC03C8T2A-S3 | BJ3GAV

EATON ECC03C8T2A-S3 Mechanically Held Lighting Contactor, Non-Combination, 30A, 2P

Item: BJ3GAV Model: ECC03C8T2A-S3
In Stock

Get it by Tuesday, Jun 17

€2,929.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Amperage Rating30A
Contact Rating30A
Height14.39"
Length12.01"
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
OperationElectrically Held
SeriesC30Cn
TypeNon-combination Electrically And Mechanically Held
Width7.51"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)36.55
Ship length (cm)30.51
Ship width (cm)19.08
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON ECC03C1A2A-L21 | BJ3EXZ ECC03C1A2A-L21-12 3/5"€1,818.47
EATON ECC03C1A2A | BJ3EYK ECC03C1A2A-12 3/5"€859.87
EATON ECC03C1A2A-P8 | BJ3EYL ECC03C1A2A-P8-12 3/5"-
RFQ
EATON ECC03C1A2A-L22 | BJ3EYM ECC03C1A2A-L22-12 3/5"-
RFQ
EATON ECC03C1A2A-S3 | BJ3EYN ECC03C1A2A-S3-12 3/5"€2,726.30
EATON ECC03C1A2A-S3P23 | BJ3EYQ ECC03C1A2A-S3P23-12 3/5"€3,887.25
EATON ECC03C1A2A-P8P23 | BJ3EYR ECC03C1A2A-P8P23-12 3/5"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECC03C8T2A-S3 Mechanically Held Lighting Contactor, Non-Combination, 30A, 2P
€2,929.64 /unit