EATON ECC03C8H8A-S3P23P25 | BJ3GAE

EATON ECC03C8H8A-S3P23P25 Enclosed Lighting Contactor, NEMA 12, 277V Coil, 8P, Hand/Off/Auto Selector Switch

Item: BJ3GAE Model: ECC03C8H8A-S3P23P25
In Stock

Get it by Monday, Jun 16

€6,617.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Amperage Rating30A
Coil Voltage277V AC
Enclosure FinishPainted
Enclosure MaterialSteel
Frequency60 Hz
Height14.37"
Length16.26"
Nema Enclosure RatingNEMA 12
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
Width7.51"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)36.5
Ship length (cm)41.3
Ship width (cm)19.08
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON ECC03C1A2A-L21 | BJ3EXZ ECC03C1A2A-L21-12 3/5"€1,818.47
EATON ECC03C1A2A | BJ3EYK ECC03C1A2A-12 3/5"€859.87
EATON ECC03C1A2A-P8 | BJ3EYL ECC03C1A2A-P8-12 3/5"-
RFQ
EATON ECC03C1A2A-L22 | BJ3EYM ECC03C1A2A-L22-12 3/5"-
RFQ
EATON ECC03C1A2A-S3 | BJ3EYN ECC03C1A2A-S3-12 3/5"€2,726.30
EATON ECC03C1A2A-S3P23 | BJ3EYQ ECC03C1A2A-S3P23-12 3/5"€3,887.25
EATON ECC03C1A2A-P8P23 | BJ3EYR ECC03C1A2A-P8P23-12 3/5"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECC03C8H8A-S3P23P25 Enclosed Lighting Contactor, NEMA 12, 277V Coil, 8P, Hand/Off/Auto Selector Switch
€6,617.36 /unit