EATON ECC03C4T3A-S3P23 | BJ3FUR

EATON ECC03C4T3A-S3P23 Enclosed Lighting Contactor, NEMA 4X, 24V Coil, 3P, Hand/Off/Auto Selector Switch

Item: BJ3FUR Model: ECC03C4T3A-S3P23
In Stock

Get it by Tuesday, Jun 10

€4,813.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
AccessoriesHAND/OFF/AUTO Selector Switch, Red RUN Pilot Light
Amperage Rating30A
Coil Voltage24V AC
Enclosure MaterialStainless Steel
Frequency60 Hz
Height15 7/8"
Length8 5/8"
Nema Enclosure RatingNema 4X
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
TypeNon-combination Electrically Held
Warranty1 yr.
Width8 3/8"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)40.32
Ship length (cm)21.91
Ship width (cm)21.27
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON ECC03C1A2A-L21 | BJ3EXZ ECC03C1A2A-L21-12 3/5"€1,818.47
EATON ECC03C1A2A | BJ3EYK ECC03C1A2A-12 3/5"€859.87
EATON ECC03C1A2A-P8 | BJ3EYL ECC03C1A2A-P8-12 3/5"-
RFQ
EATON ECC03C1A2A-L22 | BJ3EYM ECC03C1A2A-L22-12 3/5"-
RFQ
EATON ECC03C1A2A-S3 | BJ3EYN ECC03C1A2A-S3-12 3/5"€2,726.30
EATON ECC03C1A2A-S3P23 | BJ3EYQ ECC03C1A2A-S3P23-12 3/5"€3,887.25
EATON ECC03C1A2A-P8P23 | BJ3EYR ECC03C1A2A-P8P23-12 3/5"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECC03C4T3A-S3P23 Enclosed Lighting Contactor, NEMA 4X, 24V Coil, 3P, Hand/Off/Auto Selector Switch
€4,813.27 /unit