EATON ECC03C1T6A-P8P23P25 | BJ3FFV

EATON ECC03C1T6A-P8P23P25 Enclosed Lighting Contactor, NEMA 1, 24V Coil, 6P, On/Off Pushbutton

Item: BJ3FFV Model: ECC03C1T6A-P8P23P25
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
AccessoriesON/OFF Pushbutton, Red RUN Pilot Light, Green OFF Pilot Light
Amperage Rating30A
Coil Voltage24V AC
Enclosure MaterialSteel
Frequency60 Hz
Height12 3/5"
Length7.62"
Nema Enclosure RatingNEMA 1
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
TypeNon-combination Electrically Held
Warranty1 yr.
Width6"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)32
Ship length (cm)19.35
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON ECC03C1A2A-L21 | BJ3EXZ ECC03C1A2A-L21-12 3/5"€1,818.47
EATON ECC03C1A2A | BJ3EYK ECC03C1A2A-12 3/5"€859.87
EATON ECC03C1A2A-P8 | BJ3EYL ECC03C1A2A-P8-12 3/5"-
RFQ
EATON ECC03C1A2A-L22 | BJ3EYM ECC03C1A2A-L22-12 3/5"-
RFQ
EATON ECC03C1A2A-S3 | BJ3EYN ECC03C1A2A-S3-12 3/5"€2,726.30
EATON ECC03C1A2A-S3P23 | BJ3EYQ ECC03C1A2A-S3P23-12 3/5"€3,887.25
EATON ECC03C1A2A-P8P23 | BJ3EYR ECC03C1A2A-P8P23-12 3/5"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECC03C1T6A-P8P23P25 Enclosed Lighting Contactor, NEMA 1, 24V Coil, 6P, On/Off Pushbutton