EATON EBM61 | BJ3EXJ

EATON EBM61 Memshield 3 Distribution Panelboard, 125A, 6 W Power Rating

Item: BJ3EXJ Model: EBM61
Limited Availability
€1,987.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanelboard

Product Details:

Eaton EBM61 Memshield 3 Type B panelboard offers solutions for electrical distribution applications. It delivers reliable protection against direct contact with live busbars.

Features:

  • Eaton EBM61 Memshield 3 Type B panelboard has 6 outgoing ways.
  • This unit can be used between 4 and 18 triple pole ways and includes panelboards with a maximum current rating of 125A.
  • It features steel construction and a cable gland plate.
  • The full form blanking modules deliver secure shrouding of unused busbar stabs to ensure safety.
  • These modules have interlinking form to provide maximised positional security.
  • This panelboard comes with removable busbar assembly to assist in installation.
  • The tin-plated busbar system guarantees protection of electrical power distribution systems.

Standards and Approvals:

  • RoHS
  • IP4X
  • BS EN 61439
  • IEC 60947-2

Frequently Asked Questions:

Q. What is a cable gland plate?

A. Cable gland plates are panels with a gasket. They allow removable cable egress and entry while maintaining the NEMA rating of the enclosure. The purpose of gland plates is to conceal the entire base opening.

Q. What are the performance ratings of EBM61 Memshield 3 Type B panelboard?

A.

  • Short Circuit Rating - 25kA
  • Busbar Short Time Withstand Rating - 10kA, 0.5 s / 17kA, 0.25 s
  • Incomer Current Rating - 125A

Q. What is the purpose of a busbar?

A. The busbar is a rigid conductor engineered for connecting multiple circuits together. It distributes electricity with more flexibility than other permanent forms of distribution and installation.

Product Variants

ProductModelMPNPrice
EATON EBM122H | BJ3EWX EBM122HEBM122H€3,249.40
RFQ
EATON EBM161 | BJ3EXA EBM161EBM161€3,429.20
RFQ
EATON EBM182 | BJ3EXB EBM182EBM182€3,790.41
RFQ
EATON EBM121 | BJ3EXC EBM121EBM121€2,888.17
RFQ
EATON EBM22H | BJ3EXD EBM22HEBM22H€2,076.62
RFQ
EATON EBM182H | BJ3EXF EBM182HEBM182H€5,594.93
RFQ
EATON EBM122 | BJ3EXG EBM122EBM122€3,429.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EBM61 Memshield 3 Distribution Panelboard, 125A, 6 W Power Rating
€1,987.54 /unit