EATON EAC105SP | BJ3EPT

EATON EAC105SP Split Core Housing Current Sensor, 0-5 VDC, 100 ms Response

Item: BJ3EPT Model: EAC105SP
In Stock

Get it by Thursday, Jun 12

€329.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurrent Transformer
Accuracy0.25%
ConnectionScrew Terminal
Enclosure MaterialPlastic
Enclosure PropertiesUL94 V0 Flammability Rated
Height3.53"
Length2 1/4"
Max. Ac Amps50A
Switch TypeCurrent sensor
Warranty1 yr.
Weight0.25 lbs.
Width1.19"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8.97
Ship length (cm)5.72
Ship width (cm)3.02
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EAC105SP Split Core Housing Current Sensor, 0-5 VDC, 100 ms Response
€329.16 /unit