EATON E59-A30A112D01P-CV | BJ3DXH

EATON E59-A30A112D01P-CV Inductive Proximity Sensor, Straight, Dist. 12 Mm, Shielded

Item: BJ3DXH Model: E59-A30A112D01P-CV
In Stock

Get it by Tuesday, Jun 17

€528.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Accuracy<50 Um After 1 Hour Warmup
Actuator FunctionShielded
Connection4-pin M12 Connector
End Bell MaterialPolycarbonate
Front Cap MaterialPolyphenylene Sulfide
Input Voltage15-30V DC
Ip RatingIP67, IP69K
Length1.18"
Max. Operating Temp.158°F
Min. Operating Temp.-40°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height2.74"
Product NameEaton E59 AccuProx Analog Inductive Proximity Sensor
Product Width1.18"
Protection TypeReverse Polarity And Short Circuit
Sensor TypeAnalog Inductive Proximity Inductive Proximity
Tube MaterialStainless Steel
Warranty1 yr.
Weight0.375 lbs.

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)6.96
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelCable LengthIp RatingMax. Operating Temp.Min. Operating Temp.Cable MaterialNumber Of PinsPrice
EATON E59-A12A104D01-C1 | BJ3DVW E59-A12A104D01-C1-IP67, IP69K158°F-40°F---
RFQ
EATON E59-A12A104D01P-C1 | BJ3DVX E59-A12A104D01P-C1-IP67, IP69K158°F-40°F--€465.24
EATON E59-A12A104C02-C1 | BJ3DVZ E59-A12A104C02-C179.2 ft.IP67, IP69K158°F-40°FPVC-€428.02
EATON E59-A12A104D01P-CV | BJ3DWA E59-A12A104D01P-CV-IP67, IP69K158°F-40°F--€476.22
EATON E59-A12C108D01P-C1 | BJ3DWB E59-A12C108D01P-C1-IP67, IP69K158°F-40°F--€465.24
EATON E59-A12C108C02-C1 | BJ3DWC E59-A12C108C02-C179.2 ft.IP67, IP69K158°F-40°FPVC--
RFQ
EATON E59-A18A107D01-C1 | BJ3DWD E59-A18A107D01-C1-IP67, IP69K158°F-40°F---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E59-A30A112D01P-CV Inductive Proximity Sensor, Straight, Dist. 12 Mm, Shielded
€528.67 /unit