Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E59-A12C108C02-CV | BJ3DWH

EATON E59-A12C108C02-CV Cylindrical Proximity Sensor, 15 to 30 VDC, 100 Hz Proximity Sensor, 0 to 10V/0 to 20 mA

Item: BJ3DWH Model: E59-A12C108C02-CVCross Ref: 2XDG6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€535.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Accuracy<20 Um After 1 Hour Warmup
Actuator FunctionUnshielded
Cable Length79.2 ft.
Cable MaterialPVC
Connection6.6 Ft (2 M) Cable
End Bell MaterialPolycarbonate
Front Cap MaterialPolyphenylene Sulfide
Input Voltage15-30V DC
Ip RatingIP67, IP69K
Length0.47"
Max. Operating Temp.158°F
Min. Operating Temp.-40°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height2.46"
Product NameEaton E59 AccuProx Analog Inductive Proximity Sensor
Product Width0.47"
Protection TypeReverse Polarity And Short Circuit
Sensor TypeAnalog Inductive Proximity Inductive Proximity
Tube MaterialStainless Steel
Warranty1 yr.
Weight0.1438 lbs.
Ac Supply Voltage RatingNot Rated
Analog Output0-10V DC, 0-20 mA
Body FinishNickel Plated
Body MaterialStainless Steel
Dc Supply Voltage Rating15-30V DC
Display Qty1
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
FeaturesExtreme Temperature Resistant, High Output Resolution, High Pressure Resistant, Washdown Resistant
Includes Indicator LightsNo Indicator Lights Included
Nominal Sensor DiameterM12 Threaded
Number Of Wires3
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-40°F
Output CircuitAnalog
Output Circuit Current - Maximum20 mA
Output Circuit Current - Minimum0 mA
Output Circuit TypeAnalog
Output Circuit Voltage - Maximum10V
Output Circuit Voltage - Minimum0V
Overall Height62 mm
Sensing Distance - Maximum8 mm
Sensing Face ShieldingUnshielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter12 mm
SeriesE59 Series
StandardsCE, CSA, UL LISTED
Supply Voltage15-30V DC

Shipping Info:

Ship weight (kg) 0.0647
Ship height (cm)6.25
Ship length (cm)1.19
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthMax. Operating Temp.Min. Operating Temp.Cable MaterialPrice
EATON E59-A12A104C02-CV | BJ3DVU E59-A12A104C02-CVIP67, IP69K79.2 ft.158°F-40°FPVC€479.15
EATON E59-A12A104D01-CV | BJ3DVY E59-A12A104D01-CVIP67, IP69K-158°F-40°F-€492.84
EATON E59-A12C108D01-CV | BJ3DWE E59-A12C108D01-CVIP67, IP69K-158°F-40°F-€489.13
EATON E59-A18A107D01-CV | BJ3DWK E59-A18A107D01-CVIP67, IP69K-158°F-40°F-€556.41
EATON E59-A18C115C02-CV | BJ3DWM E59-A18C115C02-CVIP67, IP69K79.2 ft.158°F-40°FPVC€548.88
EATON E59-A18A107C02-CV | BJ3DWP E59-A18A107C02-CVIP67, IP69K79.2 ft.158°F-40°FPVC€527.55
EATON E59-A30A112C02-CV | BJ3DWX E59-A30A112C02-CVIP67, IP69K79.2 ft.158°F-40°FPVC€561.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E59-A12C108C02-CV Cylindrical Proximity Sensor, 15 to 30 VDC, 100 Hz Proximity Sensor, 0 to 10V/0 to 20 mA
€535.04 /unit