EATON E58-30TS250-GA5 | BJ3DTM

EATON E58-30TS250-GA5 Photoelectric Sensor, 1.18 Dia., Distance 800 Feet, 16.4 Feet Cable, 20-132 VAC 50/60 Hz

Item: BJ3DTM Model: E58-30TS250-GA5
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection16.4 Ft (5 M) Cable
Cord Length192 ft.
Enclosure MaterialStainless Steel
Height4 9/25"
Input Voltage20-132V AC @ 50/60 Hz, 15-30V DC
Ip RatingIP69K
Led IndicatorPower On, Red
Length1.18"
Max. Operating Temp.131°F
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Operating ModeThru Beam
Operating Temperature - Min-40°F
Product NameEaton Harsh-duty Sensor
Sensor TypeThrough Beam
Switch TypePhotoelectric
Warranty3 yrs.
Width1.18"

Shipping Info:

Ship weight (kg) 0.6103
Ship height (cm)11.07
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelOperating ModeIp RatingPrice
EATON E58-18DP100-DLP | BJ3DMN E58-18DP100-DLPBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-HDP | BJ3DMP E58-18DP100-HDPBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-HD | BJ3DMR E58-18DP100-HDBackground SuppressionIP69K€836.23
EATON E58-18DP100-HL | BJ3DMT E58-18DP100-HLBackground SuppressionIP69K€662.14
EATON E58-18DP100-ED | BJ3DMU E58-18DP100-EDBackground SuppressionIP69K€735.91
EATON E58-18DP100-EL | BJ3DMV E58-18DP100-ELBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-DDP | BJ3DMW E58-18DP100-DDPBackground SuppressionIP69K€891.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E58-30TS250-GA5 Photoelectric Sensor, 1.18 Dia., Distance 800 Feet, 16.4 Feet Cable, 20-132 VAC 50/60 Hz