EATON E58-18DP100-HD | BJ3DMR

EATON E58-18DP100-HD Photoelectric Sensor, 0.71 Dia., Distance 4 Inch, Npn 250 mA Max Dc, Npn 250 mA At 30VDC

Item: BJ3DMR Model: E58-18DP100-HD
In Stock

Get it by Tuesday, Jun 10

€836.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact ConfigurationPNP And NPN Open Collector
Contact RatingPNP, 100 MA, NPN, 250 MA at 30V DC
Cord Length79.2 ft.
Enclosure MaterialStainless Steel
Height3.15"
Input Voltage10-30V DC
Ip RatingIP69K
Led IndicatorOutput Status, Red
Length0.71"
Max. Operating Temp.131°F
Maximum Dc Current100 mA, 250 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesSensor Will Detect A 90% Reflectance Card at The Sensing Range, Sensor Will Ignore A 90% Reflectance Card at The Cutoff Range
Operating ModeBackground Suppression
Operating Temperature - Min-40°F
Product NameEaton Harsh-duty Sensor
Protection TypeAuto Reset Short Circuit
Sensor TypeBack Ground Suppression
Switch TypePhotoelectric
Warranty3 yrs.
Weight0.4188 lbs.
Width0.71"

Shipping Info:

Ship weight (kg) 0.1885
Ship height (cm)8
Ship length (cm)1.8
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelOperating ModeIp RatingPrice
EATON E58-18DP100-DLP | BJ3DMN E58-18DP100-DLPBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-HDP | BJ3DMP E58-18DP100-HDPBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-HL | BJ3DMT E58-18DP100-HLBackground SuppressionIP69K€662.14
EATON E58-18DP100-ED | BJ3DMU E58-18DP100-EDBackground SuppressionIP69K€735.91
EATON E58-18DP100-EL | BJ3DMV E58-18DP100-ELBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-DDP | BJ3DMW E58-18DP100-DDPBackground SuppressionIP69K€891.72
EATON E58-18DP100-ELPB | BJ3DMX E58-18DP100-ELPB---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E58-18DP100-HD Photoelectric Sensor, 0.71 Dia., Distance 4 Inch, Npn 250 mA Max Dc, Npn 250 mA At 30VDC
€836.23 /unit