EATON E58-30TD250-GL | BJ3DRW

EATON E58-30TD250-GL Photoelectric Sensor, 30 Mm, 6.6 Feet, 300 mA At 20-132 VAC/15-30 VDC, 20-132 VAC 50/60 Hz

Item: BJ3DRW Model: E58-30TD250-GL
In Stock

Get it by Wednesday, Jun 11

€849.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
Cable Sheath MaterialPVC
Contact ConfigurationAC, L1 Switched DC, NPN Open Collector
Contact Rating300 MA at 20-132V AC/15-30V DC
Cord Length79.2 ft.
Enclosure MaterialStainless Steel
Height1.18"
Input Voltage20-132V AC @ 50/60 Hz, 15-30V DC
Ip RatingIP69K
Led IndicatorPower On
Length4 9/25"
Max. Ac Amps300 mA
Max. Operating Temp.131°F
Maximum Dc Current300 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 12K, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Operating ModeLight
Operating Temperature - Min-40°F
Product NameEaton Harsh-duty Sensor
Protection TypeLatching Short Circuit
Sensor TypeThrough Beam
SeriesE58 Harsh Duty
TypePhotoelectric Sensor
Warranty3 yrs.
Weight0.45 lbs.
Width1.18"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3
Ship length (cm)11.07
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelOperating ModeIp RatingPrice
EATON E58-18DP100-DLP | BJ3DMN E58-18DP100-DLPBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-HDP | BJ3DMP E58-18DP100-HDPBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-HD | BJ3DMR E58-18DP100-HDBackground SuppressionIP69K€836.23
EATON E58-18DP100-HL | BJ3DMT E58-18DP100-HLBackground SuppressionIP69K€662.14
EATON E58-18DP100-ED | BJ3DMU E58-18DP100-EDBackground SuppressionIP69K€735.91
EATON E58-18DP100-EL | BJ3DMV E58-18DP100-ELBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-DDP | BJ3DMW E58-18DP100-DDPBackground SuppressionIP69K€891.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E58-30TD250-GL Photoelectric Sensor, 30 Mm, 6.6 Feet, 300 mA At 20-132 VAC/15-30 VDC, 20-132 VAC 50/60 Hz
€849.69 /unit