EATON E58-30RS18-HD | BJ3DRA

EATON E58-30RS18-HD Photoelectric Sensor, 1.18 Dia., Distance 59 Feet, Pnp 100 Ma, Npn 100 mA At 30VDC

Item: BJ3DRA Model: E58-30RS18-HD
In Stock

Get it by Thursday, Jun 12

€1,224.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection4-pin Pigtail M12 Connector
Contact ConfigurationPNP And NPN Open Collector
Contact RatingPNP, 100 MA, NPN, 100 MA at 30V DC
Cord Length79.2 ft.
Enclosure MaterialStainless Steel
Height4 9/25"
Input Voltage10-30V DC
Ip RatingIP69K
Led IndicatorOutput Status, Red
Length1.18"
Max. Operating Temp.131°F
Maximum Dc Current100 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesFor Complete System, Order Sensor And Retroreflector. Retroreflector Not Included
Operating ModeNon Polarized Retroreflective
Operating Temperature - Min-40°F
Product NameEaton Harsh-duty Sensor
Protection TypeLatching Short Circuit
Sensor TypeRetroreflective
Switch TypePhotoelectric
Warranty3 yrs.
Weight0.4563 lbs.
Width1.18"

Shipping Info:

Ship weight (kg) 0.2053
Ship height (cm)11.07
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelOperating ModeIp RatingPrice
EATON E58-18DP100-DLP | BJ3DMN E58-18DP100-DLPBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-HDP | BJ3DMP E58-18DP100-HDPBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-HD | BJ3DMR E58-18DP100-HDBackground SuppressionIP69K€836.23
EATON E58-18DP100-HL | BJ3DMT E58-18DP100-HLBackground SuppressionIP69K€662.14
EATON E58-18DP100-ED | BJ3DMU E58-18DP100-EDBackground SuppressionIP69K€735.91
EATON E58-18DP100-EL | BJ3DMV E58-18DP100-ELBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-DDP | BJ3DMW E58-18DP100-DDPBackground SuppressionIP69K€891.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E58-30RS18-HD Photoelectric Sensor, 1.18 Dia., Distance 59 Feet, Pnp 100 Ma, Npn 100 mA At 30VDC
€1,224.59 /unit