EATON E58-30RP10-GD-FC | BJ3DQH

EATON E58-30RP10-GD-FC Photoelectric Sensor, 1.18 Dia., Distance 33 Feet, 20-132 VAC 50/60 Hz Or 15-30 VDC Input

Item: BJ3DQH Model: E58-30RP10-GD-FC
In Stock

Get it by Tuesday, Jun 10

€748.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact ConfigurationDC, NPN Open Collector AC, L1 Switched
Contact Rating300 MA DC NPN / 300 MA AC 3 - Wire
Cord Length79.2 ft.
Enclosure MaterialStainless Steel
Height4 9/25"
Input Voltage20-132V AC @ 50/60 Hz, 15-30V DC
Ip RatingIP69K
Led IndicatorOutput Status, Red
Length1.18"
Max. Ac Amps300 mA
Max. Operating Temp.131°F
Maximum Dc Current300 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Operating ModePolarized Retroreflective
Operating Temperature - Min-40°F
Product NameEaton Harsh-duty Sensor
Protection TypeLatching Short Circuit
Sensor TypePolarized Retroreflective
Switch TypePhotoelectric
Warranty3 yrs.
Width1.18"

Shipping Info:

Ship weight (kg) 0.2053
Ship height (cm)11.07
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelOperating ModeIp RatingPrice
EATON E58-18DP100-DLP | BJ3DMN E58-18DP100-DLPBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-HDP | BJ3DMP E58-18DP100-HDPBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-HD | BJ3DMR E58-18DP100-HDBackground SuppressionIP69K€836.23
EATON E58-18DP100-HL | BJ3DMT E58-18DP100-HLBackground SuppressionIP69K€662.14
EATON E58-18DP100-ED | BJ3DMU E58-18DP100-EDBackground SuppressionIP69K€735.91
EATON E58-18DP100-EL | BJ3DMV E58-18DP100-ELBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-DDP | BJ3DMW E58-18DP100-DDPBackground SuppressionIP69K€891.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E58-30RP10-GD-FC Photoelectric Sensor, 1.18 Dia., Distance 33 Feet, 20-132 VAC 50/60 Hz Or 15-30 VDC Input
€748.23 /unit