EATON E58-18DP50-ED | BJ3DNE

EATON E58-18DP50-ED Photoelectric Sensor, 0.71 Dia., Distance 2 Inch, 100 mA At 18-50VDC/90-132 VAC

Item: BJ3DNE Model: E58-18DP50-ED
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact Configuration2-wire AC/DC
Contact Rating100 MA at 18-50V DC/90-132V AC
Cord Length79.2 ft.
Enclosure MaterialStainless Steel
Height3.15"
Input Voltage90-132V AC/18-50V DC
Ip RatingIP69K
Led IndicatorOutput Status, Red
Length0.71"
Max. Ac Amps100 mA
Max. Operating Temp.158°F
Maximum Dc Current100 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesSensor Will Detect A 90% Reflectance Card at The Sensing Range, Sensor Will Ignore A 90% Reflectance Card at The Cutoff Range
Operating ModeBackground Suppression
Operating Temperature - Min-40°F
Product NameEaton Harsh-duty Sensor
Protection TypeAuto Reset Short Circuit
Sensor TypeBack Ground Suppression
Switch TypePhotoelectric
Warranty3 yrs.
Weight0.4188 lbs.
Width0.71"

Shipping Info:

Ship weight (kg) 0.1885
Ship height (cm)8
Ship length (cm)1.8
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelOperating ModeIp RatingPrice
EATON E58-18DP100-DLP | BJ3DMN E58-18DP100-DLPBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-HDP | BJ3DMP E58-18DP100-HDPBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-HD | BJ3DMR E58-18DP100-HDBackground SuppressionIP69K€836.23
EATON E58-18DP100-HL | BJ3DMT E58-18DP100-HLBackground SuppressionIP69K€662.14
EATON E58-18DP100-ED | BJ3DMU E58-18DP100-EDBackground SuppressionIP69K€735.91
EATON E58-18DP100-EL | BJ3DMV E58-18DP100-ELBackground SuppressionIP69K-
RFQ
EATON E58-18DP100-DDP | BJ3DMW E58-18DP100-DDPBackground SuppressionIP69K€891.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E58-18DP50-ED Photoelectric Sensor, 0.71 Dia., Distance 2 Inch, 100 mA At 18-50VDC/90-132 VAC