EATON E57RAL18A2SA | BJ3DEX

EATON E57RAL18A2SA Inductive Proximity Sensor, Right Angle, Dist. 5 Mm, 2-Wire Ac, Shielded

Item: BJ3DEX Model: E57RAL18A2SA
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3%
Actuator FunctionShielded
Connection3-Pin Dual Key Micro Connector
Contact Configuration2-wire AC, NO
Contact Rating250 mA at 250V AC
Enclosure MaterialStainless Steel
Input Voltage20-250V AC
Ip RatingIP67
Led IndicatorOutput Status, Red
Length0.71"
Max. Ac Current250 mA
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height3.65"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.71"
Protection TypeNone
Sensor TypeInductive Proximity
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)9.27
Ship length (cm)1.8
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthMax. Operating Temp.Contact RatingNumber Of PinsNumber Of WiresMin. Operating Temp.Cable MaterialPrice
EATON E57LAL12A2EP | BJ3CLW E57LAL12A2EPIP678"158°F250 mA at 250V AC---13°FPVC-
RFQ
EATON E57LAL12A2E4 | BJ3CLX E57LAL12A2E4IP67157.2 ft.158°F250 mA at 250V AC---13°FPVC€354.39
EATON E57LAL12A2EA | BJ3CLY E57LAL12A2EAIP67, IP69K-158°F250 mA at 250V AC3--13°F-€467.94
EATON E57LAL12A2E5 | BJ3CLZ E57LAL12A2E5IP67, IP69K196.8 ft.158°F250 mA at 250V AC---13°FPVC€380.77
EATON E57LAL12A2E | BJ3CMA E57LAL12A2EIP67, IP69K79.2 ft.158°F250 mA at 250V AC---13°FPVC€412.56
EATON E57LAL12A2E3 | BJ3CMB E57LAL12A2E3IP67120 ft.158°F250 mA at 250V AC---13°FPVC€347.63
EATON E57LAL12A2 | BJ3CMD E57LAL12A2--------€391.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57RAL18A2SA Inductive Proximity Sensor, Right Angle, Dist. 5 Mm, 2-Wire Ac, Shielded