Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON 2613-B Locking Connector, L5-30R, 30 A, 125V AC, 2 Poles, Black, Screw Terminals, L5-30 | CR9HCA

LEVITON 2613-B Locking Connector, L5-30R, 30 A, 125V AC, 2 Poles, Black, Screw Terminals, L5-30

Item: CR9HCA Model: 2613-BCross Ref: 792T75
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.04 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps30A
Body MaterialNylon
Cap TypeNo Cap, Cover
Connection OrientationStraight
Contact MaterialBrass
Face Dia.1 21/25"
For EnvironmentDry
For Maximum Cable Diameter0.93"
For Minimum Cable Diameter0.385"
GradeFederal
GroundingGrounded
Housing ColorBlack
Hp2 hp
Insulation MaterialNylon
Ip RatingNot Rated
Max. Operating Temp.60°C
Max. Wire Size8 AWG
Midget LockingNo
Min. Operating Temp.-40°C
Min. Wire Size16 AWG
Nema Enclosure RatingNot Rated
Nema Receptacle ConfigurationNEMA L5-30R
Number Of Poles2
Number Of Wires3
Outside Dia.2 2/25"
PolarizedYes
Resistance PropertiesChemical Resistant, Impact Resistant, UV/Sunlight Resistant
ShroudedNo
Voltage125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelConnection OrientationNumber Of PolesNumber Of WiresHousing ColorAmpsMax. Wire SizeMin. Wire SizeMidget LockingPrice
LEVITON 2713-B Locking Connector, L14-30R, 30 A, 125/250V AC, 3 Poles, Black, Screw Terminals, L14-30 | CR9HBW 2713-BStraight34Black30A8 AWG14 AWGNo€63.11
LEVITON 2423 Locking Connector, L15-20R, 20 A, 250V AC, 3 Poles, Black, Screw Terminals | CR9HBX 2423Straight34Black20A10 AWG18 AWGNo€58.45
LEVITON 4729-C Locking Connector, L5-15R, 15 A, 125V AC, 2 Poles, Black/White, Screw Terminals, L5-15 | CR9HBY 4729-CStraight23Black, White15A10 AWG18 AWGNo€38.62
LEVITON 4729-CY Locking Connector, L5-15R, 15 A, 125V AC, 2 Poles, White/Yellow, Screw Terminals | CR9HBZ 4729-CYStraight23White, Yellow15A10 AWG18 AWGNo€29.56
LEVITON 2613-PLC Locking Connector, L5-30R, 30 A, 125V AC, 2 Poles, Black/White, Screw Terminals, L5-30 | CR9HCB 2613-PLCStraight23Black, White30A8 AWG16 AWGNo€195.21
LEVITON 2613-CY Locking Connector, L5-30R, 30 A, 125V AC, 2 Poles, White/Yellow, Screw Terminals, L5-30 | CR9HCC 2613-CYStraight23White, Yellow30A8 AWG16 AWGNo€71.49
LEVITON 2323-B Locking Connector, L6-20R, 20 A, 250V AC, 2 Poles, Black, Screw Terminals, L6-20 | CR9HCD 2323-BStraight23Black20A10 AWG16 AWGNo€36.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 2613-B Locking Connector, L5-30R, 30 A, 125V AC, 2 Poles, Black, Screw Terminals, L5-30
€54.04 /unit