EATON E57LBL30T110SP | BJ3CVW

EATON E57LBL30T110SP Inductive Proximity Sensor, Dist. 10 Mm, 6 Inch Size, 48 VDC Input, Shielded

Item: BJ3CVW Model: E57LBL30T110SP
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 1%
Actuator FunctionShielded
Cable Length8"
Cable MaterialPVC
Connection4-pin M12 Pigtail Connector
Contact ConfigurationNC NPN Open Collector
Contact Rating500 mA at 6-30V DC
Enclosure MaterialStainless Steel
Input Voltage6-48V DC
Ip RatingIP67, IP69K
Led IndicatorOutput Status, Red
Length1.18"
Max. Operating Temp.158°F
Maximum Dc Current500 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 4X, NEMA 6P
Product Height2 23/25"
Product NameEaton E57 Inductive Proximity Sensor
Product Width1.18"
Protection TypeShort Circuit Protected
Sensor TypeInductive Proximity
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)7.42
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthMax. Operating Temp.Contact RatingNumber Of PinsNumber Of WiresMin. Operating Temp.Cable MaterialPrice
EATON E57LAL12A2EP | BJ3CLW E57LAL12A2EPIP678"158°F250 mA at 250V AC---13°FPVC-
RFQ
EATON E57LAL12A2E4 | BJ3CLX E57LAL12A2E4IP67157.2 ft.158°F250 mA at 250V AC---13°FPVC€354.39
EATON E57LAL12A2EA | BJ3CLY E57LAL12A2EAIP67, IP69K-158°F250 mA at 250V AC3--13°F-€467.94
EATON E57LAL12A2E5 | BJ3CLZ E57LAL12A2E5IP67, IP69K196.8 ft.158°F250 mA at 250V AC---13°FPVC€380.77
EATON E57LAL12A2E | BJ3CMA E57LAL12A2EIP67, IP69K79.2 ft.158°F250 mA at 250V AC---13°FPVC€412.56
EATON E57LAL12A2E3 | BJ3CMB E57LAL12A2E3IP67120 ft.158°F250 mA at 250V AC---13°FPVC€347.63
EATON E57LAL12A2 | BJ3CMD E57LAL12A2--------€391.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57LBL30T110SP Inductive Proximity Sensor, Dist. 10 Mm, 6 Inch Size, 48 VDC Input, Shielded