EATON E57LBL12A2S4 | BJ3CTK

EATON E57LBL12A2S4 Inductive Proximity Sensor, Straight, Dist. 2 Mm, 2-Wire Ac, 13.1 Ft. Cable, Shielded

Item: BJ3CTK Model: E57LBL12A2S4
In Stock

Get it by Thursday, Jun 12

€354.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3%
Actuator FunctionShielded
Cable Length157.2 ft.
Cable MaterialPVC
Connection13.1 Ft (4 M) Cable
Contact Configuration2-wire AC, NC
Contact Rating250 mA at 250V AC
Enclosure MaterialStainless Steel
Input Voltage20-250V AC
Ip RatingIP67
Led IndicatorOutput Status, Red
Length0.47"
Max. Ac Current250 mA
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height2.46"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.47"
Protection TypeNone
Sensor TypeInductive Proximity
Warranty1 yr.
Weight0.2047 lbs.

Shipping Info:

Ship weight (kg) 0.0921
Ship height (cm)6.25
Ship length (cm)1.19
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthMax. Operating Temp.Contact RatingNumber Of PinsNumber Of WiresMin. Operating Temp.Cable MaterialPrice
EATON E57LAL12A2EP | BJ3CLW E57LAL12A2EPIP678"158°F250 mA at 250V AC---13°FPVC-
RFQ
EATON E57LAL12A2E4 | BJ3CLX E57LAL12A2E4IP67157.2 ft.158°F250 mA at 250V AC---13°FPVC€354.39
EATON E57LAL12A2EA | BJ3CLY E57LAL12A2EAIP67, IP69K-158°F250 mA at 250V AC3--13°F-€467.94
EATON E57LAL12A2E5 | BJ3CLZ E57LAL12A2E5IP67, IP69K196.8 ft.158°F250 mA at 250V AC---13°FPVC€380.77
EATON E57LAL12A2E | BJ3CMA E57LAL12A2EIP67, IP69K79.2 ft.158°F250 mA at 250V AC---13°FPVC€412.56
EATON E57LAL12A2E3 | BJ3CMB E57LAL12A2E3IP67120 ft.158°F250 mA at 250V AC---13°FPVC€347.63
EATON E57LAL12A2 | BJ3CMD E57LAL12A2--------€391.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57LBL12A2S4 Inductive Proximity Sensor, Straight, Dist. 2 Mm, 2-Wire Ac, 13.1 Ft. Cable, Shielded
€354.39 /unit