EATON E57LAL30T111SP | BJ3CRY

EATON E57LAL30T111SP Inductive Proximity Sensor, 10 Mm Range, Straight, Shielded, 4 Pin, 6-48 VDC

Item: BJ3CRY Model: E57LAL30T111SP
In Stock

Get it by Thursday, Jun 12

€378.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3
Ship length (cm)8.61
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthMax. Operating Temp.Contact RatingNumber Of PinsNumber Of WiresMin. Operating Temp.Cable MaterialPrice
EATON E57LAL12A2EP | BJ3CLW E57LAL12A2EPIP678"158°F250 mA at 250V AC---13°FPVC-
RFQ
EATON E57LAL12A2E4 | BJ3CLX E57LAL12A2E4IP67157.2 ft.158°F250 mA at 250V AC---13°FPVC€354.39
EATON E57LAL12A2EA | BJ3CLY E57LAL12A2EAIP67, IP69K-158°F250 mA at 250V AC3--13°F-€467.94
EATON E57LAL12A2E5 | BJ3CLZ E57LAL12A2E5IP67, IP69K196.8 ft.158°F250 mA at 250V AC---13°FPVC€380.77
EATON E57LAL12A2E | BJ3CMA E57LAL12A2EIP67, IP69K79.2 ft.158°F250 mA at 250V AC---13°FPVC€412.56
EATON E57LAL12A2E3 | BJ3CMB E57LAL12A2E3IP67120 ft.158°F250 mA at 250V AC---13°FPVC€347.63
EATON E57LAL12A2 | BJ3CMD E57LAL12A2--------€391.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57LAL30T111SP Inductive Proximity Sensor, 10 Mm Range, Straight, Shielded, 4 Pin, 6-48 VDC
€378.34 /unit