Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E57G-30UNN15-Q | BJ3CKY

EATON E57G-30UNN15-Q Cylindrical Proximity Sensor, 10 to 30 VDC, 500 Hz Proximity Sensor, 3 Wire NPN, Metal

Item: BJ3CKY Model: E57G-30UNN15-QCross Ref: 40HX78
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€148.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Length5"
Product Height2"
Product NameEaton E57 Inductive Proximity Sensor
Product Width2"
TypeInductive Proximity Sensor
Warranty1 yr.
Weight0.3 lbs.
Ac Supply Voltage RatingNot Rated
Body MaterialStainless Steel
Dc Supply Voltage Rating10-30V DC
Electrical ConnectionMicro
Electrical Installation TypeDirect Connector
Nema Enclosure Rating4X
Output CircuitNPN
Output Circuit Contact FormNO
Output Circuit TypeNPN
Overall Height71 mm
Sensing Distance - Maximum15 mm
Sensing Face ShieldingUnshielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Diameter30 mm
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E57G-12SNN2-Q | BJ3CFU E57G-12SNN2-QE57G-12SNN2-Q€129.00
EATON E57G-12SNN2-C2 | BJ3CGA E57G-12SNN2-C2E57G-12SNN2-C2€107.07
EATON E57G-12SNC2-Q | BJ3CGB E57G-12SNC2-QE57G-12SNC2-Q€132.77
EATON E57G-12SPC2-Q | BJ3CGC E57G-12SPC2-QE57G-12SPC2-Q€133.46
EATON E57G-12SNC2-C2 | BJ3CGD E57G-12SNC2-C2E57G-12SNC2-C2€117.80
EATON E57G-12SPC2-C2 | BJ3CGE E57G-12SPC2-C2E57G-12SPC2-C2€128.27
EATON E57G-12SPN2-Q | BJ3CGH E57G-12SPN2-QE57G-12SPN2-Q€118.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57G-30UNN15-Q Cylindrical Proximity Sensor, 10 to 30 VDC, 500 Hz Proximity Sensor, 3 Wire NPN, Metal
€148.08 /unit