Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E57G-12SPC2-C2 | BJ3CGE

EATON E57G-12SPC2-C2 Inductive Proximity Sensor, 12Mm, Dc, Shielded, 2Mm Sn, 2M Cable

Item: BJ3CGE Model: E57G-12SPC2-C2Cross Ref: 40HX88
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€148.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Length6 1/4"
Product Height2"
Product NameEaton E57 Inductive Proximity Sensor
Product Width5 1/4"
TypeInductive Proximity Sensor
Warranty1 yr.
Weight0.3 lbs.
Ac Supply Voltage RatingNot Rated
Body MaterialStainless Steel
Dc Supply Voltage Rating10-30V DC
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
Nema Enclosure Rating4X
Output CircuitPNP
Output Circuit Contact FormNC
Output Circuit TypePNP
Overall Height64 mm
Sensing Distance - Maximum2 mm
Sensing Face ShieldingShielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter12 mm
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.08
Ship length (cm)15.88
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E57G-12SNN2-Q | BJ3CFU E57G-12SNN2-QE57G-12SNN2-Q€129.00
EATON E57G-12SNN2-C2 | BJ3CGA E57G-12SNN2-C2E57G-12SNN2-C2€107.07
EATON E57G-12SNC2-Q | BJ3CGB E57G-12SNC2-QE57G-12SNC2-Q€132.77
EATON E57G-12SPC2-Q | BJ3CGC E57G-12SPC2-QE57G-12SPC2-Q€133.46
EATON E57G-12SNC2-C2 | BJ3CGD E57G-12SNC2-C2E57G-12SNC2-C2€117.80
EATON E57G-12SPN2-Q | BJ3CGH E57G-12SPN2-QE57G-12SPN2-Q€118.37
EATON E57G-12UNN4-C2 | BJ3CGJ E57G-12UNN4-C2E57G-12UNN4-C2€120.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57G-12SPC2-C2 Inductive Proximity Sensor, 12Mm, Dc, Shielded, 2Mm Sn, 2M Cable
€148.20 /unit