EATON E57EAL8T111SD | BJ3CEY

EATON E57EAL8T111SD Inductive Proximity Sensor, Straight, Dist. 1 Mm, 200 mA At 30 VDC, Shielded

Item: BJ3CEY Model: E57EAL8T111SD
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 1%
Actuator FunctionShielded
Connection4-pin M12 Connector
Contact ConfigurationPNP Open Collector, NO
Contact Rating200 mA at 30V DC
Enclosure MaterialStainless Steel
Input Voltage10-30V DC
Ip RatingIP67
Led IndicatorOutput Status, Red
Length0.31"
Max. Operating Temp.158°F
Maximum Dc Current200 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height1.97"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.31"
Protection TypeShort Circuit Protected
Sensor TypeInductive Proximity
Warranty1 yr.
Weight0.05 lbs.

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5
Ship length (cm)0.79
Ship width (cm)0.79
Country of OriginUS

Product Variants

ProductModelCable LengthContact RatingNumber Of PinsIp RatingMax. Operating Temp.Min. Operating Temp.Cable MaterialSizePrice
EATON E57EAL12T110ED | BJ3CDD E57EAL12T110ED-200 mA at 30V DC-IP67158°F-13°F--€277.91
EATON E57EAL18T111 | BJ3CDG E57EAL18T111--------€302.64
EATON E57EAL12T110 | BJ3CDJ E57EAL12T11079.2 ft.200 mA at 30V DC-IP67158°F-13°FPVC-€221.49
EATON E57EAL12T111SD | BJ3CDK E57EAL12T111SD-200 mA at 30V DC-IP67158°F-13°F--€302.73
EATON E57EAL12T111 | BJ3CDL E57EAL12T11179.2 ft.200 mA at 30V DC-IP67158°F-13°FPVC-€221.49
EATON E57EAL4T111SN | BJ3CDM E57EAL4T111SN-200 mA at 10-30V DC3IP67158°F-13°F-4 mm€364.02
EATON E57EAL5T110SP | BJ3CDN E57EAL5T110SP79.2 ft.200 mA at 10-30V DC-IP67158°F-13°FPVC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57EAL8T111SD Inductive Proximity Sensor, Straight, Dist. 1 Mm, 200 mA At 30 VDC, Shielded