EATON E57EAL4T111SN | BJ3CDM

EATON E57EAL4T111SN Inductive Proximity Sensor, Straight, 4 Mm, Shielded, M8, 3 Pin

Item: BJ3CDM Model: E57EAL4T111SN
In Stock

Get it by Friday, Jun 13

€364.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 1% Sensing Range
Actuator FunctionShielded
ConnectionM8
Contact ConfigurationNO PNP Open Collector
Contact Rating200 mA at 10-30V DC
Enclosure MaterialStainless Steel
Input Voltage10-30V DC
Ip RatingIP67
Led IndicatorOutput On
Length1 3/5"
Max. Operating Temp.158°F
Maximum Dc Current200 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Number Of Pins3
Product Height4/25"
Product NameEaton E57 Inductive Proximity Sensor
Product Width4/25"
Protection TypeTransient, Power Protection On False Pulse Suppression, Auto-Reset Short Circuit
Size4 mm
Temperature Rating-13°F to +158°F
TypeE57
Warranty1 yr.
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.41
Ship length (cm)4.06
Ship width (cm)0.41
Country of OriginUS

Product Variants

ProductModelCable LengthContact RatingNumber Of PinsIp RatingMax. Operating Temp.Min. Operating Temp.Cable MaterialSizePrice
EATON E57EAL12T110ED | BJ3CDD E57EAL12T110ED-200 mA at 30V DC-IP67158°F-13°F--€277.91
EATON E57EAL18T111 | BJ3CDG E57EAL18T111--------€302.64
EATON E57EAL12T110 | BJ3CDJ E57EAL12T11079.2 ft.200 mA at 30V DC-IP67158°F-13°FPVC-€221.49
EATON E57EAL12T111SD | BJ3CDK E57EAL12T111SD-200 mA at 30V DC-IP67158°F-13°F--€302.73
EATON E57EAL12T111 | BJ3CDL E57EAL12T11179.2 ft.200 mA at 30V DC-IP67158°F-13°FPVC-€221.49
EATON E57EAL5T110SP | BJ3CDN E57EAL5T110SP79.2 ft.200 mA at 10-30V DC-IP67158°F-13°FPVC--
RFQ
EATON E57EAL4T110SN | BJ3CDP E57EAL4T110SN-200 mA at 30V DC-IP67158°F-13°F--€349.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57EAL4T111SN Inductive Proximity Sensor, Straight, 4 Mm, Shielded, M8, 3 Pin
€364.02 /unit