EATON E57-30GU15-AAB | BJ3CBN

EATON E57-30GU15-AAB Inductive Global Proximity Sensor, Straight, 30 Mm, Shielded, 3 Pin

Item: BJ3CBN Model: E57-30GU15-AAB
Limited Availability
€399.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 1%
Actuator FunctionShielded
ConnectionDual Key Micro
Contact Configuration2-wire AC, NO
Contact Rating200 mA at 250V
Enclosure MaterialBrass
Input Voltage20-250V
Ip RatingIP67, IP69K
Led IndicatorOutput On
Max. Ac Current200 mA
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Number Of Pins3
Temperature Rating-13°F to +158°F
TypeE57

Product Variants

ProductModelIp RatingCable LengthNumber Of WiresMax. Operating Temp.Min. Operating Temp.Number Of PinsCable MaterialCable TypePrice
EATON E57-08GE03-C1 | BJ3BLT E57-08GE03-C1IP67, IP69K79.2 ft.-140°F32°F-PVC-€153.14
EATON E57-08GBE03-C | BJ3BLU E57-08GBE03-CIP67, IP69K79.2 ft.3104°F32°F-PVC-€208.15
EATON E57-08GE03-C | BJ3BLV E57-08GE03-CIP67, IP69K2m3104°F32°F-PVC-€227.12
EATON E57-08GE03-GDB | BJ3BLW E57-08GE03-GDBIP67, IP69K-3104°F32°F4--€216.19
EATON E57-08GE03-CDB | BJ3BLX E57-08GE03-CDBIP67, IP69K-3104°F32°F4--€263.64
EATON E57-08GE03-C1DB | BJ3BLY E57-08GE03-C1DBIP67, IP69K--140°F32°F---€160.95
EATON E57-08GE03-C1NB | BJ3BLZ E57-08GE03-C1NBIP67, IP69K--140°F32°F---€165.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57-30GU15-AAB Inductive Global Proximity Sensor, Straight, 30 Mm, Shielded, 3 Pin
€399.70 /unit