Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 52308009 Exchangeable Milling Head | CP4FTZ

OSG 52308009 Exchangeable Milling Head

Item: CP4FTZ Model: 52308009Cross Ref: 55GV30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€338.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExchangeable Milling Head
ApplicationMilling
Cutting Angle+45° to +48°
Cutting DirectionRight Hand
For Use With52300002, 52300003, 52300011, 52300012, 52300013, 52300014, 52300021
Mfr. Series78PXVC
No. Of Inserts Required1
GradeGrade XP3225
Series78PXVC Series

Shipping Info:

Ship weight (kg) 0.0743
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting DirectionPrice
OSG 7830011 Exchangeable Milling Head | CP4BFY 7830011Right Hand€251.61
OSG 52301017 Exchangeable Milling Head | CP4BFZ 52301017Right Hand€345.76
OSG 52302014 Exchangeable Milling Head | CP4BGA 52302014Right Hand€251.45
OSG 7830012 Exchangeable Milling Head | CP4BGB 7830012Right Hand€240.18
OSG 52308015 Exchangeable Milling Head | CP4BGC 52308015Right Hand€408.46
OSG 52302004 Exchangeable Milling Head | CP4BGD 52302004Right Hand€145.94
OSG 7835004 Exchangeable Milling Head | CP4BGE 7835004Right Hand€220.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 52308009 Exchangeable Milling Head
€338.80 /unit