EATON E56MACD05A20 | BJ3BLJ

EATON E56MACD05A20 Proximity Sensor, 4-Wire Dc, 0.5 Inch Range, Normally Open-Normally Closed, 20 Ft. Cable

Item: BJ3BLJ Model: E56MACD05A20
Limited Availability
€9,533.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Length10"
Product Height10"
Product NameEaton E56 Pancake Inductive Proximity Sensor
Product Width10"
Special FeaturesProximity Sensor
TypeProx, 4W DC
Warranty1 yr.

Product Variants

ProductModelContact RatingNumber Of PinsIp RatingHousing MaterialMax. Operating Temp.Min. Operating Temp.Price
EATON E56ADL40UAH | BJ3BKG E56ADL40UAH300 mA at 42V DC-IP67-158°F-13°F€573.99
RFQ
EATON E56ADL40SA | BJ3BKJ E56ADL40SA300 mA-IP67-158°F-13°F€682.03
EATON E56ADL40UA | BJ3BKK E56ADL40UA300 mA at 42V DC-IP67-158°F-13°F€506.23
EATON E56ADL40UAD01 | BJ3BKL E56ADL40UAD01300 mA4IP67-158°F-13°F€706.14
EATON E56ADL40SAE01 | BJ3BKM E56ADL40SAE01300 mA at 42V DC-IP67-158°F-13°F€538.02
RFQ
EATON E56ADL40UAE01 | BJ3BKP E56ADL40UAE01300 mA at 42V DC-IP67-158°F-13°F€723.68
RFQ
EATON E56ADL40SAH | BJ3BKQ E56ADL40SAH300 mA at 42V DC-IP67-158°F-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E56MACD05A20 Proximity Sensor, 4-Wire Dc, 0.5 Inch Range, Normally Open-Normally Closed, 20 Ft. Cable
€9,533.06 /unit