EATON E56BDL70UAE01 | BJ3BKU

EATON E56BDL70UAE01 Inductive Proximity Sensor, 300 mA Max Dc, 300 mA At 42 VDC, Unshielded

Item: BJ3BKU Model: E56BDL70UAE01
In Stock

Get it by Friday, Jun 13

€1,151.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 2%
Actuator FunctionUnshielded
Connection4-pin Mini Connector
Contact ConfigurationComplementary NPN/PNP Auto-configure
Contact Rating300 mA at 42V DC
Enclosure MaterialPPS
Input Voltage10-42V DC
Ip RatingIP67
Led IndicatorPower On Output Status
Length6"
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height1 1/2"
Product NameEaton E56 Pancake Inductive Proximity Sensor
Product Width5"
Protection TypeShort Circuit Protection With Auto Reset
Sensor TypeInductive Proximity
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelContact RatingNumber Of PinsIp RatingHousing MaterialMax. Operating Temp.Min. Operating Temp.Price
EATON E56ADL40UAH | BJ3BKG E56ADL40UAH300 mA at 42V DC-IP67-158°F-13°F€573.99
RFQ
EATON E56ADL40SA | BJ3BKJ E56ADL40SA300 mA-IP67-158°F-13°F€682.03
EATON E56ADL40UA | BJ3BKK E56ADL40UA300 mA at 42V DC-IP67-158°F-13°F€506.23
EATON E56ADL40UAD01 | BJ3BKL E56ADL40UAD01300 mA4IP67-158°F-13°F€706.14
EATON E56ADL40SAE01 | BJ3BKM E56ADL40SAE01300 mA at 42V DC-IP67-158°F-13°F€538.02
RFQ
EATON E56ADL40UAE01 | BJ3BKP E56ADL40UAE01300 mA at 42V DC-IP67-158°F-13°F€723.68
RFQ
EATON E56ADL40SAH | BJ3BKQ E56ADL40SAH300 mA at 42V DC-IP67-158°F-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E56BDL70UAE01 Inductive Proximity Sensor, 300 mA Max Dc, 300 mA At 42 VDC, Unshielded
€1,151.37 /unit