EATON E56ADL50UAE01 | BJ3BLB

EATON E56ADL50UAE01 Inductive Proximity Sensor, 2 Inch Range, Straight, Power, 300 Ma, 4 Pin, 10-42 VDC

Item: BJ3BLB Model: E56ADL50UAE01
In Stock

Get it by Tuesday, Jun 10

€752.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3%
Actuator FunctionUnshielded
ConnectionMini
Contact ConfigurationComplementary NPN/PNP Auto-configure
Contact Rating300 mA
Enclosure MaterialPPS
Input Voltage10-42V DC
Ip RatingIP67
Led IndicatorPower, Green Output, Status, Red
Length4 1/2"
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Number Of Pins4
Product Height1 1/2"
Product NameEaton E56 Pancake Inductive Proximity Sensor
Product Width1 3/4"
Protection TypeShort Circuit And Auto-Reset
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)11.43
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelContact RatingNumber Of PinsIp RatingHousing MaterialMax. Operating Temp.Min. Operating Temp.Price
EATON E56ADL40UAH | BJ3BKG E56ADL40UAH300 mA at 42V DC-IP67-158°F-13°F€573.99
RFQ
EATON E56ADL40SA | BJ3BKJ E56ADL40SA300 mA-IP67-158°F-13°F€682.03
EATON E56ADL40UA | BJ3BKK E56ADL40UA300 mA at 42V DC-IP67-158°F-13°F€506.23
EATON E56ADL40UAD01 | BJ3BKL E56ADL40UAD01300 mA4IP67-158°F-13°F€706.14
EATON E56ADL40SAE01 | BJ3BKM E56ADL40SAE01300 mA at 42V DC-IP67-158°F-13°F€538.02
RFQ
EATON E56ADL40UAE01 | BJ3BKP E56ADL40UAE01300 mA at 42V DC-IP67-158°F-13°F€723.68
RFQ
EATON E56ADL40SAH | BJ3BKQ E56ADL40SAH300 mA at 42V DC-IP67-158°F-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E56ADL50UAE01 Inductive Proximity Sensor, 2 Inch Range, Straight, Power, 300 Ma, 4 Pin, 10-42 VDC
€752.20 /unit