EATON E55CBL12A2E | BJ3BJL

EATON E55CBL12A2E Inductive Proximity Sensor, Distance 4 Mm, 150 mA Max Ac, 150 mA At 250 VAC 20-250 VAC

Item: BJ3BJL Model: E55CBL12A2E
In Stock

Get it by Tuesday, Jun 17

€592.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
AccuracyLess Than 1%
Actuator FunctionUnshielded
Cable Sheath MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact Configuration2-wire AC, NC
Contact Rating150 MA at 250V AC
Cord Length79.2 ft.
Enclosure Materialpolybutylene Teraphtalate
Height2.17"
Input Voltage20-250V AC
Ip RatingIP66
Led IndicatorOutput Status
Length0.47"
Max. Ac Amps150 mA
Max. Operating Temp.158°F
Nema Enclosure RatingNEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Operating Temperature - Min-13°F
Product NameEaton 55 Series Photoelectric Sensor
Protection TypeNone
Sensor TypeInductive Proximity
Warranty1 yr.
Weight0.1438 lbs.
Width0.47"

Shipping Info:

Ship weight (kg) 0.0647
Ship height (cm)5.51
Ship length (cm)1.19
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON E55BLT1D | BJ3BHJ E55BLT1DIP67-€965.08
EATON E55BLT1C | BJ3BHM E55BLT1CIP67-€977.34
EATON E55CAL18A2E | BJ3BHP E55CAL18A2EIP66-€605.27
EATON E55BLT1E | BJ3BHQ E55BLT1EIP67-€965.08
EATON E55CAL12A2E | BJ3BHR E55CAL12A2EIP66-€595.20
EATON E55CAL12T110 | BJ3BHT E55CAL12T110IP66-€478.78
EATON E55CAL18T111 | BJ3BHU E55CAL18T111IP66-€453.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E55CBL12A2E Inductive Proximity Sensor, Distance 4 Mm, 150 mA Max Ac, 150 mA At 250 VAC 20-250 VAC
€592.13 /unit