EATON E53KBL34A2EA | BJ3BGT

EATON E53KBL34A2EA Tubular Capacitive Proximity Sensor, 4 Pin Dual Key Micro Connector, Unshielded

Item: BJ3BGT Model: E53KBL34A2EA
In Stock

Get it by Tuesday, Jun 17

€793.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 5%
Actuator FunctionUnshielded
Body MaterialPolyoxymethylene
Connection4-pin Dual Key Micro Connector
Contact Configuration2-wire AC, NC
Contact Rating300 MA Solid State Output
Input Voltage20-250V AC
Ip RatingIP65
Led IndicatorOutput Status
Length1.34"
Max. Ac Current300 mA
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Mounting Nuts MaterialNylon 66
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
NotesIncludes Mounting Brackets
Product Height3.54"
Product NameEaton E53 Tubular Capacitive Proximity Sensor
Product Width1.34"
Protection TypeNone
Sensor TypeCapacitive Proximity
Warranty1 yr.
Weight0.2188 lbs.

Shipping Info:

Ship weight (kg) 0.0985
Ship height (cm)8.99
Ship length (cm)3.4
Ship width (cm)3.4
Country of OriginUS

Product Variants

ProductModelCable LengthContact RatingNumber Of PinsIp RatingNumber Of WiresMax. Operating Temp.Min. Operating Temp.Cable MaterialPrice
EATON E53KAL12T110 | BJ3BDZ E53KAL12T11079.2 ft.300 mA at 30V DC-IP65-158°F-13°FPVC€453.34
RFQ
EATON E53KAL12T110E | BJ3BEB E53KAL12T110E79.2 ft.300 MA Solid State Output-IP65-158°F-13°FPVC€567.09
EATON E53KAL18A2 | BJ3BEC E53KAL18A279.2 ft.300 MA Solid State Output-IP65-158°F-13°FPVC€658.22
EATON E53KAL18A2SA | BJ3BEF E53KAL18A2SA-300 MA Solid State Output3IP65-158°F-13°F--
RFQ
EATON E53KAL18A2S8 | BJ3BEH E53KAL18A2S8312 ft.300 MA Solid State Output-IP65-158°F-13°FPVC-
RFQ
EATON E53KAL18T111 | BJ3BEK E53KAL18T11179.2 ft.300 MA Solid State Output-IP65-158°F-13°FPVC€704.31
EATON E53KAL18T110SD | BJ3BEM E53KAL18T110SD-300 MA Solid State Output-IP65-158°F-13°F-€614.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E53KBL34A2EA Tubular Capacitive Proximity Sensor, 4 Pin Dual Key Micro Connector, Unshielded
€793.88 /unit