EATON E53KBL18A2E | BJ3BFZ

EATON E53KBL18A2E Tubular Capacitive Proximity Sensor, Threaded, Straight, 18 Mm, Unshielded, 6.6 Ft.

Item: BJ3BFZ Model: E53KBL18A2E
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Actuator FunctionUnshielded
Cable Length79.2 ft.
Cable MaterialPVC
Contact Configuration2-wire AC, NC
Contact Rating300 MA Solid State Output
Input Voltage20-250V
Ip RatingIP65
Led IndicatorOutput On Output
Length3.15"
Max. Ac Current300 mA
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Product Height0.71"
Product NameEaton E53 Tubular Capacitive Proximity Sensor
Product Width0.71"
SeriesE53
TypeThreaded
Warranty1 yr.
Weight0.3 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.8
Ship length (cm)8
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelCable LengthContact RatingNumber Of PinsIp RatingNumber Of WiresMax. Operating Temp.Min. Operating Temp.Cable MaterialPrice
EATON E53KAL12T110 | BJ3BDZ E53KAL12T11079.2 ft.300 mA at 30V DC-IP65-158°F-13°FPVC€453.34
RFQ
EATON E53KAL12T110E | BJ3BEB E53KAL12T110E79.2 ft.300 MA Solid State Output-IP65-158°F-13°FPVC€567.09
EATON E53KAL18A2 | BJ3BEC E53KAL18A279.2 ft.300 MA Solid State Output-IP65-158°F-13°FPVC€658.22
EATON E53KAL18A2SA | BJ3BEF E53KAL18A2SA-300 MA Solid State Output3IP65-158°F-13°F--
RFQ
EATON E53KAL18A2S8 | BJ3BEH E53KAL18A2S8312 ft.300 MA Solid State Output-IP65-158°F-13°FPVC-
RFQ
EATON E53KAL18T111 | BJ3BEK E53KAL18T11179.2 ft.300 MA Solid State Output-IP65-158°F-13°FPVC€704.31
EATON E53KAL18T110SD | BJ3BEM E53KAL18T110SD-300 MA Solid State Output-IP65-158°F-13°F-€614.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E53KBL18A2E Tubular Capacitive Proximity Sensor, Threaded, Straight, 18 Mm, Unshielded, 6.6 Ft.