EATON E52Q-DL25UAD01 | BJ3BDT

EATON E52Q-DL25UAD01 Inductive Proximity Sensor, 25 Mm Range, Unshielded, Power, Output Status, 300 Ma, 4 Pin

Item: BJ3BDT Model: E52Q-DL25UAD01
In Stock

Get it by Thursday, Jun 12

€315.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3%
Actuator FunctionUnshielded
ConnectionM12
Contact ConfigurationComplementary NPN/PNP Auto-configure
Contact Rating300 mA
Input Voltage10-48V DC
Ip RatingIP67, IP68
Led IndicatorPower, Green Output, Status, Red
Length1.57"
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Min. Operating Temp.-25°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Number Of Pins4
Product Height2.73"
Product NameEaton E52 Inductive Proximity Sensor
Product Width1.57"
Protection TypeShort Circuit And Auto-Reset
SeriesE52
Warranty1 yr.
Weight0.6 lbs.

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.93
Ship length (cm)3.99
Ship width (cm)3.99
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthMax. Operating Temp.Min. Operating Temp.Contact RatingCable MaterialNumber Of PinsPrice
EATON E52-16QS04-B | BJ3BCF E52-16QS04-BIP662m130°F-13°F100 mAPVC-€187.92
EATON E52-16QS04-B1 | BJ3BCJ E52-16QS04-B1IP662m131°F14°F100 mA at 30V DCPVC-€168.87
EATON E52-16QS04-C05 | BJ3BCM E52-16QS04-C05IP665m131°F14°F100 mA at 30V DCPVC-€210.79
EATON E52-18RU04-B1 | BJ3BCN E52-18RU04-B1IP662m130°F-13°F100 mAPVC-€224.67
EATON E52-18RU04-C1 | BJ3BCP E52-18RU04-C1IP662m131°F14°F100 mA at 30V DCPVC--
RFQ
EATON E52-18RU04-BN | BJ3BCQ E52-18RU04-BNIP662m131°F14°F100 mA at 30V DCPVC-€250.87
EATON E52-16QS04-C1 | BJ3BCR E52-16QS04-C1IP662m131°F14°F100 mA at 30V DCPVC-€169.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E52Q-DL25UAD01 Inductive Proximity Sensor, 25 Mm Range, Unshielded, Power, Output Status, 300 Ma, 4 Pin
€315.82 /unit