EATON E51PLF33 | BJ3AYR

EATON E51PLF33 Modular Inductive Photoelectric Limit Switch, Right Angle, 10-30 VDC Input, Fiberoptic

Item: BJ3AYR Model: E51PLF33
In Stock

Get it by Thursday, Jun 12

€1,447.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Body MaterialDie Cast Zinc
ConnectionScrew Terminal
Contact ConfigurationComplementary PNP Open Collector
Contact Rating600 mA
Head MaterialPlastic
Input Voltage10-30V DC
Ip RatingIP67
Led IndicatorLights When Output Is On One Red LED For Each Output
Length1.54"
Max. Operating Temp.158°F
Maximum Dc Current600 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesAssembled Sensor With Head, Sensor Body And Receptacle. Requires Glass Fiber Optic Cables For Operation.
Operating ModeFiber Optic
Product Height4.89"
Product NameEaton E51 NEMA Limit Switch Inductive Proximity Sensor
Product Width1.82"
Sensor TypeFiber Optic
Switch TypePhotoelectric
Warranty3 yrs.
Weight0.975 lbs.

Shipping Info:

Ship weight (kg) 0.4388
Ship height (cm)12.42
Ship length (cm)3.91
Ship width (cm)4.62
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthHousing MaterialNumber Of WiresMax. Operating Temp.Min. Operating Temp.Cable TypeOutput ModePrice
EATON E51ALS120 | BJ3ADB E51ALS120--------€651.65
EATON E51ALS16P12 | BJ3ADC E51ALS16P12IP6712 ft.Die Cast Zinc-158°F-13°FSOOW-A-€890.69
EATON E51ALS2 | BJ3ADE E51ALS2IP67-Die Cast Zinc-158°F-13°F--€614.87
EATON E51ALS1 | BJ3ADH E51ALS1IP67---158°F-13°F--€929.21
EATON E51ALS16P30 | BJ3ADJ E51ALS16P30IP6730 ft.--158°F-13°FSOOW-A-€1,208.03
EATON E51ALS16PU12 | BJ3ADK E51ALS16PU12IP6812 ft.Die Cast Zinc-158°F-13°FSOOW-A-€1,074.60
EATON E51ALS16PC | BJ3ADL E51ALS16PCIP67-Die Cast Zinc-158°F-13°F--€910.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E51PLF33 Modular Inductive Photoelectric Limit Switch, Right Angle, 10-30 VDC Input, Fiberoptic
€1,447.08 /unit