EATON E51NLT2P5 | BJ3AYF

EATON E51NLT2P5 Inductive Proximity Switch, 5 Pin Mini Connector, 10-30 VDC Input, Shielded

Item: BJ3AYF Model: E51NLT2P5
In Stock

Get it by Tuesday, Jun 17

€928.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor

Shipping Info:

Ship weight (kg) 0.4472
Ship height (cm)11.51
Ship length (cm)3.91
Ship width (cm)4.52
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthHousing MaterialNumber Of WiresMax. Operating Temp.Min. Operating Temp.Cable TypeOutput ModePrice
EATON E51ALS120 | BJ3ADB E51ALS120--------€651.65
EATON E51ALS16P12 | BJ3ADC E51ALS16P12IP6712 ft.Die Cast Zinc-158°F-13°FSOOW-A-€890.69
EATON E51ALS2 | BJ3ADE E51ALS2IP67-Die Cast Zinc-158°F-13°F--€614.87
EATON E51ALS1 | BJ3ADH E51ALS1IP67---158°F-13°F--€929.21
EATON E51ALS16P30 | BJ3ADJ E51ALS16P30IP6730 ft.--158°F-13°FSOOW-A-€1,208.03
EATON E51ALS16PU12 | BJ3ADK E51ALS16PU12IP6812 ft.Die Cast Zinc-158°F-13°FSOOW-A-€1,074.60
EATON E51ALS16PC | BJ3ADL E51ALS16PCIP67-Die Cast Zinc-158°F-13°F--€910.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E51NLT2P5 Inductive Proximity Switch, 5 Pin Mini Connector, 10-30 VDC Input, Shielded
€928.97 /unit