EATON E51KT573 | BJ3AVD

EATON E51KT573 Duplex Forward Viewing Fiber Optic Cable, 36 Inch Length

Item: BJ3AVD Model: E51KT573
In Stock

Get it by Tuesday, Jun 10

€816.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable

Shipping Info:

Ship weight (kg) 0.0816
Ship height (cm)91.44
Ship length (cm)3.96
Ship width (cm)0.97
Country of OriginUS

Product Variants

ProductModelOperating ModeHeightMax. Operating Temp.Min. Operating Temp.Cable TypeIp RatingConnectionPrice
EATON E51KF123 | BJ3AME E51KF123Fiber Optic Diffuse36"221°F-40°F-IP67-€400.29
EATON E51KF124 | BJ3AMG E51KF124Fiber Optic Diffuse48"221°F-40°F-IP67-€632.10
EATON E51KF163 | BJ3AMK E51KF163Diffuse Fiber Optic36"221°F-40°F-IP67--
RFQ
EATON E51KF213 | BJ3AMM E51KF213Thru Beam Fiber Optic36"221°F-40°F-IP67-€304.76
EATON E51KF193 | BJ3AMN E51KF193Diffuse Fiber Optic36"221°F-40°F-IP67-€520.84
EATON E51KF133 | BJ3AMP E51KF133Diffuse Fiber Optic36"221°F-40°F-IP67-€641.12
EATON E51KF1A3 | BJ3AMQ E51KF1A3Fiber Optic Diffuse36"221°F-40°F-IP67--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E51KT573 Duplex Forward Viewing Fiber Optic Cable, 36 Inch Length
€816.04 /unit