Flat Shipping

Flat Shipping at €24.99 + VAT

FRANKLIN 558757 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires | CP6EWJ

FRANKLIN 558757 Deep Well Submersible Pump Motor, 1/2 Hp, 3450 Nameplate Rpm, 230VAC, 3 Wires

Item: CP6EWJ Model: 558757Cross Ref: 1CXA9
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemDeep Well Submersible Pump Motor
Ambient Temp.86°F
Bearing ProtectionWater Slinger
Bearing TypeThrust
Body Dia.4"
Cord Length48"
Diaphragm TypePressure Equalizing
Duty CycleContinuous
For Pump Number10FA05P4-3W115, 10FA05S4-3W115, 10FV05P4-3W115, 10FV05S4-3W115, 15FA05P4-3W115, 15FA05S4-3W115, 15FV05P4-3W115, 15FV05S4-3W115, 5FA05P4-3W115, 5FV05P4-3W115, 5FV05S4-3W115, 7FA05P4-3W115, 7FA05S4-3W115, 7FV05P4-3W115, 7FV05S4-3W115, MFR NO. 5FA05S4-3W115
Hp1/2 hp
Motor ApplicationDeep Well Submersible Pump
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Shaft RotationCounter Clockwise Shaft End
Motor TypeCapacitor Start
Nameplate Rpm3450 RPM
No. Of Speeds1
No. Of Wires3
Overall Height9 1/2"
Overload Relay RequiredNo
Service Factor1.6
Shaft MaterialStainless Steel
Starter RequiredNo
Stator TypeHermetically Sealed
Thermal ProtectionAutomatic
Thrust Rating300 lbs.
Usable @ 200vNo
Usable @ 208vNo
Voltage230V AC
Height9 1/2"
Lead Length48"
Motor BearingsThrust
Motor Sub ApplicationDeep Well Submersible Pump
Motor Thermal ProtectionAuto
PhaseSingle
StandardsANSI/NSF 61 CERTIFIED, CSA CERTIFIED, UL 778 RECOGNIZED
Weight19 lbs.

Shipping Info:

Ship weight (kg) 8.3475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageService FactorFull Load AmpsHpMotor TypeThermal ProtectionBearing TypeShaft MaterialPrice
FLINT & WALLING 137420 Deep Well Submersible Pump Motor, 1 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 2 Wires | CP6BPU 137420230V AC1.310.6A1 1/2 hpSplit PhaseAutomaticSleeveStainless Steel€1,331.06
FLINT & WALLING 137434 Deep Well Submersible Pump Motor, 1 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires | CP6BPV 137434230V AC1.310A1 1/2 hpSplit PhaseManualSleeveStainless Steel€1,082.52
FLINT & WALLING 137418 Deep Well Submersible Pump Motor, 1 Hp, 3, 450 Nameplate Rpm, 230VAC, 2 Wires, Cwse | CP6BPW 137418230V AC1.48.2A-Split PhaseAutomaticSleeveStainless Steel€1,034.18
FLINT & WALLING 137432 Deep Well Submersible Pump Motor, 1 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires, Cwse | CP6BPX 137432230V AC1.48.2A-Split PhaseAutomaticSleeveStainless Steel€876.07
FLINT & WALLING 137412 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 115VAC, 2 Wires | CP6BPY 137412115V AC1.610A1/2 hpSplit PhaseAutomaticSleeveStainless Steel€784.39
FLINT & WALLING 137426 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 115VAC, 3 Wires | CP6BPZ 137426115V AC1.610A1/2 hpSplit PhaseAutomaticSleeveStainless Steel€780.12
FLINT & WALLING 137428 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires | CP6BQA 137428230V AC1.6-1/2 hpSplit PhaseAutomaticSleeveStainless Steel€697.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRANKLIN 558757 Deep Well Submersible Pump Motor, 1/2 Hp, 3450 Nameplate Rpm, 230VAC, 3 Wires