EATON E51KF293 | BJ3ANA

EATON E51KF293 Fiber Optic Cable, 3 Feet Length

Item: BJ3ANA Model: E51KF293
In Stock

Get it by Friday, Jun 13

€605.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Height36"
Ip RatingIP67
Length1 1/2"
Max. Operating Temp.221°F
Min. Operating Temp.-40°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesCollar Mounting Cables And Standard Mounting Cables Are Not Interchangeable And Must Be Coupled To The Correct Sensor. Two Cables Are Needed One For The Source And One For The Detector
Operating ModeThru Beam Fiber Optic
Product NameEaton E51 NEMA limit switch photoelectric sensor fiber optic cable
Sensor TypeFiberoptic
Warranty3 yrs.
Weight0.1813 lbs.
Width0.31"

Shipping Info:

Ship weight (kg) 0.0816
Ship height (cm)91.44
Ship length (cm)3.81
Ship width (cm)0.79
Country of OriginUS

Product Variants

ProductModelOperating ModeHeightMax. Operating Temp.Min. Operating Temp.Cable TypeIp RatingConnectionPrice
EATON E51KF123 | BJ3AME E51KF123Fiber Optic Diffuse36"221°F-40°F-IP67-€400.29
EATON E51KF124 | BJ3AMG E51KF124Fiber Optic Diffuse48"221°F-40°F-IP67-€632.10
EATON E51KF163 | BJ3AMK E51KF163Diffuse Fiber Optic36"221°F-40°F-IP67--
RFQ
EATON E51KF213 | BJ3AMM E51KF213Thru Beam Fiber Optic36"221°F-40°F-IP67-€304.76
EATON E51KF193 | BJ3AMN E51KF193Diffuse Fiber Optic36"221°F-40°F-IP67-€520.84
EATON E51KF133 | BJ3AMP E51KF133Diffuse Fiber Optic36"221°F-40°F-IP67-€641.12
EATON E51KF1A3 | BJ3AMQ E51KF1A3Fiber Optic Diffuse36"221°F-40°F-IP67--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E51KF293 Fiber Optic Cable, 3 Feet Length
€605.05 /unit