Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E50SA | BJ3ABK

EATON E50SA Heavy DutyHeavy Duty Plug-In Limit Switch, 10A at 12 VAC, 1A at 125 VDC Contact

Item: BJ3ABK Model: E50SACross Ref: 49A973
In Stock : 115 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€108.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Contact Configuration1 NC, 1 NO
Contact Rating10A At 12V AC, 1A At 125V DC
Enclosure MaterialDie Cast Zinc
Height1 3/4"
Ip RatingIP67
Length4 1/2"
Max. Ac Amps10A
Max. Dc Amps1A
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Number Of Poles1
Warranty1 yr.
Width3 1/4"

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)4.45
Ship length (cm)11.43
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelIp RatingHeightCable LengthTypeMounting TypePrice
EATON E50ALH1 | BJ2ZHP E50ALH1-----€698.12
EATON E50AH1RFY1 | BJ2ZHR E50AH1RFY1IP674.22"---€612.22
EATON E50AL16P20 | BJ2ZHT E50AL16P20IP67, IP69K4.67"240 ft.---
RFQ
EATON E50ALL16P | BJ2ZHV E50ALL16PIP67, IP69K4.67"96 ft.--€872.25
EATON E50ALH16P | BJ2ZHW E50ALH16PIP67, IP69K4.67"96 ft.--€991.17
EATON E50ALR16P12 | BJ2ZHY E50ALR16P12IP67, IP69K4.67"144 ft.--€890.92
EATON E50ALM16P20 | BJ2ZHZ E50ALM16P20IP67, IP69K4.67"240 ft.--€672.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50SA Heavy DutyHeavy Duty Plug-In Limit Switch, 10A at 12 VAC, 1A at 125 VDC Contact
€108.47 /unit